Check Availability
Acetylene Cutting Tip
  • VICTOR 

    Acetylene Cutting Tip

  • Item # 5KJ09
  • Mfr. Model # 0330G0002
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This general-purpose hand and machine torch cutting tip is designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 5KJ09
Mfr. Model # 0330G0002
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Size 1-101-3
Gas Service Oxygen and Acetylene
Cuts To (In.) 2"
Flame Type Cutting Neutral
Steel Thickness 2" to 2-1/2"
Acetylene Flow 14 to 22 scfh
Acetylene Pressure 4 to 9 psig
Oxygen Flow 210 to 225 scfh
Oxygen Pressure 40 to 45 psig
Type 1 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

* This product's country of origin is subject to change

Compliance and Restrictions