Check Availability
  • VIBRA-TITE 

    Silicone Copper Gasket Sealant, 4.5 gal.

  • Item # 49CE94
  • Mfr. Model # 99291
Silicone Copper Gasket Sealant, 4.5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49CE94
Mfr. Model # 99291
UNSPSC #31201612
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Gasket Sealant
Type Silicone
Size 4.5 gal.
Color Copper
Temp. Range 700 Degrees F
Specific Gravity 1.03
Full Cure 24 hr.
Begins to Harden Not Specified
Substrates Metal
Characteristics Minimum Sag Formula
Application Automotive Industry
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov