Check Availability
  • VIBRA-TITE 

    Silicone Clear Gasket Sealant, 4.5 gal.

  • Item # 49CJ49
  • Mfr. Model # 99591
Silicone Clear Gasket Sealant, 4.5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CJ49
Mfr. Model # 99591
UNSPSC #31201612
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Gasket Sealant
Type Silicone
Size 4.5 gal.
Color Clear
Temp. Range 450 Degrees F
Specific Gravity 1.03
Flash Point Greater Than 100 Degrees F
Full Cure 24 hr.
Begins to Harden Not Specified
Substrates Metal, Glass, Plastic, Fabric, Vinyl
Characteristics Resists Extreme Temperature Cycling, Withstands Solvent, Heat, Vibration, Non-Conductive, Non-Corrosive
Application Secures Glass, Metal, Plastics, Fabric, Vinyl
* This product's country of origin is subject to change