Check Availability
  • VIBRA-TITE 

    Silicone Blue Gasket Sealant, 4.5 gal.

  • Item # 49CJ55
  • Mfr. Model # 99791
Silicone Blue Gasket Sealant, 4.5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CJ55
Mfr. Model # 99791
UNSPSC #31201612
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Gasket Sealant
Type Silicone
Size 4.5 gal.
Color Blue
Temp. Range 500 Degrees F
Specific Gravity 1.30
Full Cure 24 hr.
Begins to Harden Not Specified
Substrates Metal
Characteristics Permanent Waterproof Bond, Oil Resistant, Non-Conductive, Non-Corrosive
Application General Purpose
* This product's country of origin is subject to change