Check Availability
  • VIBRA-TITE 

    Nickel Anti-Seize Compound, -65°F to 2600°F, 2mL, Silver

  • Item # 49CJ04
  • Mfr. Model # 90727
Nickel Anti-Seize Compound, -65°F to 2600°F, 2mL, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49CJ04
Mfr. Model # 90727
UNSPSC #15121515
Shipping Weight 1.48 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Nickel
Min. Operating Temp. -65 Degrees F
Max. Operating Temp. 2600 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Tube
Container Size 2mL
Lubricant Additives No Additives
Physical Form Paste
Series 9072
Net Weight 6.8 oz.
Specific Gravity 1.20
VOC Content 0%
Flash Point 221 Degrees F
Standards MIL-A-907E, MIL-PRF-907E
Application Gears, Cables, Chains and Sprockets
Item Anti-Seize Compound
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms