Check Availability
  • VIBRA-TITE 

    Copper Anti-Seize Compound, -65°F to 1800°F, 2mL, Copper

  • Item # 49CH98
  • Mfr. Model # 90712
Copper Anti-Seize Compound, -65°F to 1800°F, 2mL, Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CH98
Mfr. Model # 90712
UNSPSC #15121515
Shipping Weight 0.01 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -65 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
Lubricant NSF Rating Not Rated
Lubricant Container Tube
Container Size 2mL
Lubricant Additives Graphite
Physical Form Paste
Series 9071
Net Weight 2mL
Specific Gravity 1.20
VOC Content 0%
Flash Point 221 Degrees F
Standards GM-6108M, MIL-A-907E, MIL-PRF-907E
Application Spark Plug Threads, Exhaust Manifold Bolts, Engine Bolts, Oxygen Sensors, Knock Sensors, Thermostat Housing Bolts, Fuel Filter Fittings and Battery Cable Connections
Item Anti-Seize Compound
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Alternate Search Terms