Check Availability
  • Anti-Seize Compounds
  • VIBRA-TITE 

    Copper, Anti-Seize Compound, -65°F, 1800°F, 1 gal., Pail

  • Item # 49CH97
  • Mfr. Model # 90710
Copper,  Anti-Seize Compound,  -65°F,  1800°F,  1 gal.,  Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CH97
Mfr. Model # 90710
UNSPSC #15121515
Shipping Weight 9.975 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -65 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
NSF Rating Not Rated
Lubricant Container Pail
Container Size 1 gal.
Lubricant Additives Graphite
Physical Form Paste
Series 9071
Net Weight 1 gal.
Specific Gravity 1.20
VOC Content 0%
Flash Point 221 Degrees F
Standards GM-6108M, MIL-A-907E, MIL-PRF-907E
Application Spark Plug Threads, Exhaust Manifold Bolts, Engine Bolts, Oxygen Sensors, Knock Sensors, Thermostat Housing Bolts, Fuel Filter Fittings and Battery Cable Connections
Item Anti-Seize Compound
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Alternate Search Terms