Check Availability
  • VIBRA-TITE 

    Clear 15mL Instant Adhesive, Bottle Container Type, 15 sec. Begins to Harden

  • Item # 49CF31
  • Mfr. Model # 30114BC
Clear 15mL Instant Adhesive, Bottle Container Type, 15 sec. Begins to Harden
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49CF31
Mfr. Model # 30114BC
UNSPSC #31201601
Shipping Weight 0.07 lbs
Country of Origin Japan *
Item Instant Adhesive
Size 15mL
Container Type Bottle
Color Clear
Begins to Harden 15 sec.
Functional Cure 3 to 6 hr.
Full Cure 24 hr.
Temp. Range 0 Degrees to 200 Degrees F
Specific Gravity 1.06
Adheres To Wood, Leather, Fiberglass Mat
Chemical Type Cyanoacrylate
VOC Content 0%
Viscosity 90 to 120 cPs
Tensile Strength Not Specified
Gap Fill 0.005"
Application Bonds A Wide Range of Materials Including Metals, Plastics And Elastomers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.