Check Availability
  • VIBRA-TITE 

    Aluminum Anti-Seize Compound, -65°F to 1800°F, 1 gal., Silver

  • Item # 49CF17
  • Mfr. Model # 90700
Aluminum Anti-Seize Compound, -65°F to 1800°F, 1 gal., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CF17
Mfr. Model # 90700
UNSPSC #15121515
Shipping Weight 9.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Aluminum
Min. Operating Temp. -65 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Pail
Container Size 1 gal.
Lubricant Additives Graphite
Physical Form Paste
Series 9070
Net Weight 1 gal.
Specific Gravity 1.13
VOC Content 0%
Flash Point 221 Degrees F
Standards GM-6108M, MIL-A-907E, MIL-PRF-907E
Application Gears, Cables, Chains and Sprockets
Item Anti-Seize Compound
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms