Check Availability
  • VIBRA-TITE 

    150 Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 50mL Bottle

  • Item # 49CF70
  • Mfr. Model # 15050
150 Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 50mL Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CF70
Mfr. Model # 15050
UNSPSC #31201612
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Threadlocker
Threadlocker Classification Wicking Grade Threadlocker
Threadlocker Strength Medium
Threadlocker Color Green
Threadlocker Disassembly Removable
Physical Form Liquid
Threadlocker Container Bottle
Size 50mL
Chemical Type Anaerobic
For Fastener Dia. Up to 1/2"
Begins to Harden 4 min.
Series 150
Gap Fill 0.004"
Full Cure 24 hr.
Temp. Range -60 Degrees to 300 Degrees F
Flash Point 203 Degrees F
Specific Gravity 1.10
Viscosity 25 cP
Removable With Hand Tools
Application Pre-Assembled Fasteners and Porous Die Castings
Standards MIL-S-46163A, ASTM D-5363, NSF Non-Food
* This product's country of origin is subject to change