Check Availability
  • Instant Adhesives
  • VIBRA-TITE 

    15 mL Bottle Instant Adhesive, Begins to Harden: 15 sec., 90 to 120 cPs, Clear

  • Item # 49CF31
  • Mfr. Model # 30114BC
15 mL Bottle Instant Adhesive, Begins to Harden: 15 sec., 90 to 120 cPs, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49CF31
Mfr. Model # 30114BC
UNSPSC #31201601
Shipping Weight 0.07 lbs
Country of Origin Japan *
Item Instant Adhesive
Materials Bonded Fiberglass, Leather, Wood
Begins to Harden - Adhesives 15 sec.
Viscosity - Adhesives 90 to 120 cPs
Container Type - Adhesives Bottle
Container Size - Adhesives 15 mL
Adhesive Color Clear
Series 301
Gap Fill 0.005"
Functional Cure 3 to 6 hr.
Full Cure 24 hr.
Temp. Range 0 Degrees to 200 Degrees F
Specific Gravity 1.06
Chemical Type Cyanoacrylate
VOC Content 0%
Tensile Strength Not Specified
Application Bonds A Wide Range of Materials Including Metals, Plastics And Elastomers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.