Check Availability
  • VIBRA-TITE 

    121 Series Medium-Strength Threadlocker, Blue Liquid, 10mL Bottle

  • Item # 49CJ65
  • Mfr. Model # 12110
121 Series Medium-Strength Threadlocker, Blue Liquid, 10mL Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CJ65
Mfr. Model # 12110
UNSPSC #31201612
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Threadlocker
Threadlocker Classification Threadlocker
Threadlocker Strength Medium
Threadlocker Color Blue
Threadlocker Disassembly Removable
Physical Form Liquid
Threadlocker Container Bottle
Size 10mL
Chemical Type Anaerobic
For Fastener Dia. 1/4" to 3/4"
Begins to Harden 4 min.
Series 121
Gap Fill 0.007"
Full Cure 24 hr.
Temp. Range -60 Degrees to 300 Degrees F
Flash Point 203 Degrees F
Specific Gravity 1.06
Viscosity 1200 to 5000 cP
Removable With Hand Tools
Application General Purpose Fasteners, Screws and Bolts
Standards MIL-S-46163A, ASTM D-5363, NSF Non-Food
* This product's country of origin is subject to change