Check Availability
  • VIBCO 

    Vibrator Mtg Bracket

  • Item # 4HW43
  • Mfr. Model # SVC-2
Vibrator Mtg Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HW43
Mfr. Model # SVC-2
UNSPSC #24101727
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Vibrator Mounting Bracket
Type Clamp On
Material Carbon Steel
Application Portable Vibration, Non Permanent Mount
For Use With Clamp-On Bracket for SVR/S-5500
* This product's country of origin is subject to change

Compliance and Restrictions