Check Availability
  • VIBCO 

    Pneumatic Vibrator, 8000 lb, 8500 vpm

  • Item # 4HV41
  • Mfr. Model # SVRC-8000
Pneumatic Vibrator, 8000 lb, 8500 vpm
Qty
  • Web Price
    $2,214.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HV41
Mfr. Model # SVRC-8000
UNSPSC #24101727
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Railroad Car Shaker
Force Rating 8000 lb.
Duty Continuous
Speed @ 80 psi 8500 VPM
CFM @ 80 PSI 58
dB @ 80 psi 98
Mounting Plate Sold Separately
Overall Length 9"
Overall Width 12"
Overall Height 11-3/4"
Includes Clamp-On Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In