Check Availability
  • VIBCO 

    Pneumatic Vibrator, 4000 lb, 11, 500 vpm

  • Item # 4HV24
  • Mfr. Model # SVRLS-4000
Pneumatic Vibrator, 4000 lb, 11, 500 vpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HV24
Mfr. Model # SVRLS-4000
UNSPSC #24101727
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type High Frequency
Force Rating 4000 lb.
Duty Continuous
Speed @ 80 psi 11,500 VPM
CFM @ 80 PSI 40
Mounting Plate Sold Separately
Overall Length 7"
Overall Width 8"
Overall Height 7-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In