Check Availability
  • VIBCO 

    Pneumatic Vibrator, 3500 lb, 3500 vpm

  • Item # 4HV09
  • Mfr. Model # PC-3500
Pneumatic Vibrator, 3500 lb, 3500 vpm
Qty
  • Web Price
    $2,885.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HV09
Mfr. Model # PC-3500
UNSPSC #24101727
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Railroad Car Shaker
Force Rating 3500 lb.
Duty Continuous
Speed @ 60 psi 3500 VPM
CFM @ 60 psi 39
dB @ 60 psi 80
Mounting Plate Sold Separately
Overall Length 12-1/4"
Overall Width 12-1/2"
Overall Height 10-3/4"
Application For Unloading Railcars To Moving Materials In Huge Bins and Hoppers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In