Check Availability
  • VIBCO 

    Pneumatic Vibrator, 250 lb, 8500 vpm

  • Item # 4HV08
  • Mfr. Model # FBS-190
Pneumatic Vibrator, 250 lb, 8500 vpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HV08
Mfr. Model # FBS-190
UNSPSC #24101727
Shipping Weight 1.83 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Turbine
Force Rating 250 lb.
Duty Continuous
Speed @ 60 psi 8500 VPM
Speed @ 80 psi 10,000 VPM
CFM @ 60 psi 6
CFM @ 80 PSI 3
dB @ 80 psi 70
Max. Temp. 350 Degrees F
Inlet Port 1/4"
Muffler 1A326
Mounting Plate Sold Separately
Overall Length 4-1/8"
Overall Width 2"
Overall Height 2-9/16"
Application For New or Existing Match Plate Application
* This product's country of origin is subject to change

Welcome Sign In