Check Availability
  • VIBCO 

    Pneumatic Vibrator, 30 lb, 15, 000 vpm

  • Item # 4HV05
  • Mfr. Model # FBS-100
Pneumatic Vibrator, 30 lb, 15, 000 vpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HV05
Mfr. Model # FBS-100
UNSPSC #24101727
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Turbine
Force Rating 30 lb.
Duty Continuous
Speed @ 60 psi 15,000 VPM
Speed @ 80 psi 15,000 VPM
CFM @ 60 psi 5
dB @ 60 psi 66
Max. Temp. 350 Degrees F
Inlet Port 1/8"
Outlet Port 1/8" BSPP
Muffler 1A325
Mounting Plate Sold Separately
Overall Length 3-1/4"
Overall Width 1-7/8"
Overall Height 2"
Application For New or Existing Match Plate Application
* This product's country of origin is subject to change

Welcome Sign In