Check Availability
  • VIBCO 

    Pneumatic Vibrator, 3300 vpm

  • Item # 4HT78
  • Mfr. Model # 55-1-1/4S
Pneumatic Vibrator, 3300 vpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HT78
Mfr. Model # 55-1-1/4S
UNSPSC #24101727
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Piston
Duty Continuous
Bin Weight Capacity 400 lb.
Speed @ 60 psi 3300 VPM
Speed @ 80 psi 4200 VPM
CFM @ 60 psi 7
CFM @ 80 PSI 9
Inlet Port 1/4" NPT
Mounting Foot
Mounting Plate Sold Separately
Housing Material Cast Iron
Overall Length 6"
Overall Width 2-1/2"
Overall Height 5-5/8"
Application For Heavy Industry, Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In