Check Availability
Short Sleeve Coverall,46 to 48In.,Navy Short Sleeve Coverall,46 to 48In.,Navy
  • VF WORKWEAR 

    Short Sleeve Coverall,46 to 48In.,Navy

  • Item # 8TRA7
  • Mfr. Model # CP40NV LN XL
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

Product Details

Brass zipper front with gripper at the top, for ease in wearing over clothing. 2 set-in front pockets, patch hip and chest pockets, and rule leg pocket.
Show More Close
 

Technical Specifications

Item # 8TRA7
Mfr. Model # CP40NV LN XL
UNSPSC #46181503
Catalog Page 1723
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Short Sleeve Coverall
Gender Unisex
Size XL
Inseam 33"
Color Navy Blue
Fits Chest Size 46" to 48"
Insulated No
Material 65% Polyester/35% Cotton, Twill
Hammer Loop No
Number of Outside Pockets 6
Closure Type Zipper
Fabric Weight 5.25 oz.

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Alternate Search Terms