Check Availability
  • VF IMAGEWEAR 

    Short Sleeve Coverall, 52 to 54In., Navy

  • Item # 3MUE9
  • Mfr. Model # CP40NV RG XXL
Short Sleeve Coverall, 52 to 54In., Navy Short Sleeve Coverall,52 to 54In.,Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brass zipper front with gripper at the top, for ease in wearing over clothing. 2 set-in front pockets, patch hip and chest pockets, and rule leg pocket.
Show More Close
 

Technical Specifications

Item # 3MUE9
Mfr. Model # CP40NV RG XXL
UNSPSC #46181503
Catalog Page 1723
Shipping Weight 1.34 lbs
Country of Origin Mexico *
Item Short Sleeve Coverall
Gender Unisex
Size 2XL
Inseam 31"
Color Navy Blue
Fits Chest Size 52" to 54"
Insulated No
Material 65% Polyester/35% Cotton, Twill
Hammer Loop No
Number of Outside Pockets 6
Closure Type Zipper
Fabric Weight 5.25 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms