Check Availability
  • VF IMAGEWEAR 

    Excel FR(TM)/ComforTouch®, Fits Waist Size: 36", 32" Inseam, 12.2 cal./cm2 ATPV Rating

  • Item # 3PPG3
  • Mfr. Model # PLW2NV 36 32
Excel FR(TM)/ComforTouch®, Fits Waist Size: 36", 32" Inseam, 12.2 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PPG3
Mfr. Model # PLW2NV 36 32
UNSPSC #46181527
Shipping Weight 1.5 lbs
Country of Origin Mexico *
Fits Waist Size 36"
Inseam 32"
ATPV Rating 12.2 cal./cm2
Hazard Risk Category (HRC) 2
Material Excel FR(TM)/ComforTouch(R)
Closure Type Button
Number of Pockets 4
Fabric Weight 9 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms