Check Availability
  • VF IMAGEWEAR 

    Collared Shop Coat,Male,L,Navy

  • Item # 3NDH3
  • Mfr. Model # KT30NV RG 46
Collared Shop Coat,Male,L,Navy Collared Shop Coat,Male,L,Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NDH3
Mfr. Model # KT30NV RG 46
UNSPSC #46181532
Shipping Weight 1.5 lbs
Country of Origin Honduras *
Item Collared Shop Coat
Gender Men's
Size L
Fits Chest Size 46"
Color Navy
Material Polyester/Cotton
Length 43-3/4"
Closure Type Snaps
Fabric Weight 7.5 oz.
Number of Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms