Check Availability
  • VESTIL 

    Yellow Steel Corner Guard, 2 ft. 10" Overall Length

  • Item # 45XD04
  • Mfr. Model # TEGC-30-24-2
Yellow Steel Corner Guard, 2 ft. 10" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45XD04
Mfr. Model # TEGC-30-24-2
UNSPSC #24101809
Shipping Weight 44.0 lbs
Country of Origin USA *
Guard Rail Component Corner Guard
Material Steel
Guard Rail Mounting Style Floor Mounted
Finish Powder Coated
Color Yellow
Overall Height 24"
Number of Ribs 0
Overall Length 2 ft. 10"
Diameter 1-5/8"
Mounting Plate Dimensions 4" x 4"
Net Weight 14 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.