Check Availability
  • VESTIL 

    Vertical Storage, 68-1/4" x 40" x 32-1/8", Assembled, White

  • Item # 6HCA3
  • Mfr. Model # CYL-EX-18-S
Vertical Storage, 68-1/4" x 40" x 32-1/8", Assembled, White Gas Cylinder Cabinet,40 in.W,Capacity 18 Gas Cylinder Cabinet,40 in.W,Capacity 18 Gas Cylinder Cabinet,40 in.W,Capacity 18
Qty
  • Web Price
    $1,708.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Propane Cylinder Storage Cabinets
• 10-ga. welded steel White painted finish
Durable cabinets are ideal for storage of standard #20 propane gas cylinders. Each shelf can hold 6 cylinders. Lockable front door (padlock not included) constructed of expanded steel mesh or solid steel. Back and sides are steel mesh and top is solid sheet steel. Bottom legs keep cabinet off the ground and include lag holes for securing cabinet to floor (hardware not included). Include red-letter unattached signage with verbiage: "PROPANE EXCHANGE" and "FLAMMABLE-NO SMOKING".
Meet NFPA 58 and OSHA Section 1910.110 design standards.
Show More Close
 

Technical Specifications

Item # 6HCA3
Mfr. Model # CYL-EX-18-S
UNSPSC #24112402
Catalog Page 1883
Shipping Weight 583.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 18
Height 68-1/4"
Width 40"
Depth 32-1/8"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 3
Assembled/Unassembled Assembled
Color White
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA
Rated For Flammable Storage Yes
Roof Material Solid Steel
Construction Steel
Finish Painted
Standards OSHA 1910.110, NFPA 58
Includes Red Lettered Unattached Sign with Verbiage, Propane Exchange-Flammable-No Smoking and Bottom Legs with Lag Holes (Hardware Not Included)
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms