Check Availability
  • VESTIL 

    Starter Horizontal Bar Storage Rack with None Decking and 15 Shelves, 48-1/2"W x 48"D x 60"H

  • Item # 1BBX1
  • Mfr. Model # LBPH-77
Starter Horizontal Bar Storage Rack with None Decking and 15 Shelves, 48-1/2"W x 48"D x 60"H Horizontal Bar Rack,Starter,60"H,Blue Horizontal Bar Rack,Starter,60"H,Blue Horizontal Bar Rack,Starter,60"H,Blue
Qty
  • Web Price
    $1,326.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BBX1
Mfr. Model # LBPH-77
UNSPSC #24102004
Shipping Weight 260.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Horizontal Bar Storage Rack
Shelving Type Starter
Overall Width 48-1/2"
Overall Depth 48"
Overall Height 60"
Decking Material None
No. of Shelves 15
Shelf Capacity 2000 lb.
Load Capacity 7700 lb.
Shelving Frame Material Steel
Color Blue
Finish - Shelving and Racks Powder Coated
Shelving Gauge 11
Shelving Post Gauge 11
Includes (15) Bays
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms