Check Availability
  • VESTIL 

    Mobile Floor Crane,CounterBalance,2000Lb

  • Item # 5XPG5
  • Mfr. Model # CBFC-2000
Mobile Floor Crane,CounterBalance,2000Lb Mobile Floor Crane,CounterBalance,2000Lb Mobile Floor Crane,CounterBalance,2000Lb Mobile Floor Crane,CounterBalance,2000Lb
Qty
  • Web Price
    $5,275.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VestilĀ® counterbalanced mobile floor crane has an adjustable boom to allow for maximum adjustment and versatility to lift a variety of loads. Boom is raised with a manual hydraulic hand pump. Boom also telescopes out for greater reach. The counterbalanced design that eliminates the need for front legs. This crane allows easier maneuverability in tight and hard-to-reach areas.
Show More Close
 

Technical Specifications

Item # 5XPG5
Mfr. Model # CBFC-2000
UNSPSC #24101630
Catalog Page 1064
Shipping Weight 2610.0 lbs
Country of Origin USA *
Item Mobile Floor Crane
Type Counter Balanced
Capacity (Lb.) 2000
Height (In.) 62-3/8
Length (In.) 131-7/8
Width (In.) 24-13/16
Boom Capacity Position 1 (Lb.) 2000 Lbs. @ 41-3/4"
Boom Capacity Position 2 (Lb.) 1500 @ 53-3/4"
Boom Capacity Position 3 (Lb.) 900 Lbs. @ 65-3/4"
Min. Hook Height (In.) 24
Max. Hook Height (In.) 96
Boom Length (In.) 53-1/2" to 77-1/2"
Storage Size Height (In.) 62-3/8
Boom Reach Extended (In.) 65-3/4
Boom Reach Retracted (In.) 41 3/4
Wheel Dia. (In.) 2, 6 in and 2, 8 in. Phenolic Casters
Design Counter Balanced Floor
Finish Blue Powered Enamel
Construction Welded Steel
Function Hand Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms