Check Availability
  • VESTIL 

    Mobile Floor Crane, Counter Balance, 500Lb

  • Item # 5XPG3
  • Mfr. Model # CBFC-500
Mobile Floor Crane, Counter Balance, 500Lb Mobile Floor Crane,Counter Balance,500Lb Mobile Floor Crane,Counter Balance,500Lb Mobile Floor Crane,Counter Balance,500Lb Mobile Floor Crane,Counter Balance,500Lb Mobile Floor Crane,Counter Balance,500Lb Mobile Floor Crane,Counter Balance,500Lb
Qty
  • Web Price
    $2,945.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VestilĀ® counterbalanced mobile floor crane has an adjustable boom to allow for maximum adjustment and versatility to lift a variety of loads. Boom is raised with a manual hydraulic hand pump. Boom also telescopes out for greater reach. The counterbalanced design that eliminates the need for front legs. This crane allows easier maneuverability in tight and hard-to-reach areas.
Show More Close
 

Technical Specifications

Item # 5XPG3
Mfr. Model # CBFC-500
UNSPSC #24101630
Catalog Page 1064
Shipping Weight 1694.0 lbs
Country of Origin USA *
Item Mobile Floor Crane
Type Counter Balanced
Capacity (Lb.) 500
Height (In.) 62-1/4
Length (In.) 109-13/16
Width (In.) 24-13/16
Boom Capacity Position 1 (Lb.) 500 Lbs. @ 43-3/4"
Boom Capacity Position 2 (Lb.) 350 Lbs. @ 55-3/4"
Boom Capacity Position 3 (Lb.) 200 Lbs. @ 67-3/4"
Min. Hook Height (In.) 24
Max. Hook Height (In.) 86
Boom Length (In.) 53-1/2" to 77-1/2"
Storage Size Height (In.) 62-1/4
Boom Reach Extended (In.) 67-3/4
Boom Reach Retracted (In.) 43 3/4
Wheel Dia. (In.) 2, 6 in and 2, 8 in. Phenolic Casters
Design Counter Balanced Floor
Finish Blue Powered Enamel
Construction Welded Steel
Function Hand Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms