Check Availability
  • VESTIL 

    Drum Dumper, 1000Lb, L67 1/2In

  • Item # 1TZ83
  • Mfr. Model # HDD-48-10-P
Drum Dumper, 1000Lb, L67 1/2In Drum Dumper,1000Lb,L67 1/2In Drum Dumper,1000Lb,L67 1/2In Drum Dumper,1000Lb,L67 1/2In Drum Dumper,1000Lb,L67 1/2In Drum Dumper,1000Lb,L67 1/2In Drum Dumper,1000Lb,L67 1/2In
Qty
  • Web Price
    $5,385.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TZ83
Mfr. Model # HDD-48-10-P
UNSPSC #24101904
Catalog Page 1144
Shipping Weight 892.0 lbs
Country of Origin USA *
Item Drum Dumper
Type Portable Electric Hydraulic
Total Raise Time 40 sec.
Width (In.) 36
Length (In.) 67-1/2
Capacity (Lb.) 1000
Rotated Height (In.) 116-3/4
Level Height (In.) 72-1/4
Dispensing Height (In.) 48
Color/Finish Blue Powder Coated
Construction Welded Steel
Wheels Two Front Wheels Phenolic 6 x 2"
Casters Two Rear Phenolic Swivel Casters 6 x 2"
Dump Angle (Deg.) 135
Motor HP 1 1/2
Voltage 110/208-230 V Wired 110V from Factory with 3 prong plug.
For Use With 30 and 55 Gallon Steel, Plastic or Fiber Drums
Includes Two rigid and two swivel
* This product's country of origin is subject to change

Compliance and Restrictions