Check Availability
  • VESTIL 

    Manual Swivel Dock Barricade, Yellow; Fits Door Width: 9 ft.

  • Item # 45XC43
  • Mfr. Model # SDG-9
Manual Swivel Dock Barricade, Yellow; Fits Door Width: 9 ft.
Qty
  • Web Price
    $773.00 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45XC43
Mfr. Model # SDG-9
UNSPSC #46151501
Shipping Weight 170.0 lbs
Country of Origin USA *
Item Dock Barricade
Operation Manual Swivel
Fits Door Width 9 ft.
Overall Length 8"
Raised Arm Height 42"
Lowered Arm Height 42"
Base Dimension 8" x 8"
Base Material Steel
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.