Check Availability
  • VESTIL 

    Detent Pin, 1/2 x 3-3/4 In.

  • Item # 23UH57
  • Mfr. Model # 99-112-004
Detent Pin, 1/2 x 3-3/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23UH57
Mfr. Model # 99-112-004
UNSPSC #0
Shipping Weight 0.2 lbs
Country of Origin China *
Item Detent Pin,1/2 x 3-3/4 In.
Fits Brand Vestil
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In