Check Availability
  • VESTIL 

    80-5/8"L Steel Toe Board, Yellow

  • Item # 45XC35
  • Mfr. Model # TOE-B-84-N
80-5/8"L Steel Toe Board, Yellow
Qty
  • Web Price
    $73.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45XC35
Mfr. Model # TOE-B-84-N
UNSPSC #24101809
Shipping Weight 53.0 lbs
Country of Origin USA *
Handrail Component Toe Board
Handrail Component Material Steel
Overall Length 80-5/8"
Color Yellow
For Use With Mfr. No. SQ-84-TB, SQ-84
Includes Brackets
Overall Height 4"
Mounting Hole Dia. 7/16" x 7/8"
Number of Mounting Holes 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms