Check Availability
  • VERTREL 

    Solvent Flux, 1 gal, Glass

  • Item # 35RN70
  • Mfr. Model # VERTREL SFR
Solvent Flux,  1 gal,  Glass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Solvent flux has excellent solvency power for a wide range of contaminates including ionic soils. It is compatible with most plastics, elastomers, and metals. Evaporates quickly and leaves no residue. The lower surface tension and nonflammable properties make it an ideal ultrasonic vapor degreaser solvent. No ODC (ozone depleting chemicals).
Show More Close
 

Technical Specifications

Item # 35RN70
Mfr. Model # VERTREL SFR
UNSPSC #23171522
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Solvent Flux
Size 1 gal.
Characteristics Excellent Solvency Power To Remove Organic, Fast Drying, Low Surface Tension
Application For Defluxing, Oil, Grease and Wax Removal
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.