Check Availability
  • VERTREL 

    Solvent Degreaser, 5 gal. Drum

  • Item # 35RN67
  • Mfr. Model # VERTREL SDG
Solvent Degreaser, 5 gal. Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Precision cleaner has excellent solvency for a wide range of soils including oils, greases, waxes, hydraulic fluids, and silicone grease. It is compatible with most plastics, elastomers, and metals. Evaporates quickly and leaves no residue. The high solvency power, low surface tension, and nonflammable properties make it an ideal ultrasonic vapor degreasing solvent. No ODC (ozone depleting chemicals).
Show More Close
 

Technical Specifications

Item # 35RN67
Mfr. Model # VERTREL SDG
UNSPSC #47131821
Shipping Weight 49.6 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Slight, Ether-Like
Net Weight 45 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms