Check Availability
  • VERTREL 

    Solvent Degreaser, 1 gal. Drum

  • Item # 35RN61
  • Mfr. Model # VERTREL XF
Solvent Degreaser, 1 gal. Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Slight, ether-like solvent removes PTFE release agents and has excellent compatibility with most plastics. Typical applications include: cleaning and rinsing, drying, particulate removal, fluorocarbon lubricant carrier, heat transfer, oxygen service, and replacement for many HCFC and PFC. Its unique physical properties include a high boiling point and low surface tension. No ODC (ozone depleting chemicals).
Show More Close
 

Technical Specifications

Item # 35RN61
Mfr. Model # VERTREL XF
UNSPSC #47131821
Shipping Weight 18.2 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Cleaner Container Type Drum
Cleaner Container Size 1 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Slight, Ether-Like
Net Weight 12 lb.
* This product's country of origin is subject to change

Alternate Search Terms