Check Availability
  • VERTREL 

    Solvent Degreaser, 32 oz. Bottle

  • Item # 35RN54
  • Mfr. Model # VERTREL MCA
Solvent Degreaser, 32 oz. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solvent maintains excellent compatibility with most plastics, ceramics and metals. Its enhanced solvency power, compared to VertrelĀ® XF, makes it particularly effective for difficult soil conditions. .
Show More Close
 

Technical Specifications

Item # 35RN54
Mfr. Model # VERTREL MCA
UNSPSC #47131821
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Cleaner Container Type Bottle
Cleaner Container Size 32 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
Net Weight 2.5 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms