Check Availability
  • VERTEX STANDARD 

    VHF Whip Antenna 162-174 MHz, 6 inch

  • Item # 4LPZ6
  • Mfr. Model # ATV-8C
VHF Whip Antenna 162-174 MHz,  6 inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LPZ6
Mfr. Model # ATV-8C
UNSPSC #43221706
Shipping Weight 0.05 lbs
Country of Origin Malaysia *
Item Antenna
Type Portable, Whip
Length (In.) 3
Width (In.) 10-1/2
Height (In.) 1/2
For Use With 4LPX2,4LPX4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.