Check Availability
  • VERTEX STANDARD 

    VHF Stubby Antenna 161-174 MHz 3.5 inch

  • Item # 4LPZ4
  • Mfr. Model # ATV-6C
VHF Stubby Antenna 161-174 MHz  3.5 inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LPZ4
Mfr. Model # ATV-6C
UNSPSC #43221706
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Antenna
Type Portable, Stubby
Length (In.) 3
Width (In.) 6
Height (In.) 1/2
For Use With 4LPX2,4LPX4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms