Check Availability
  • VERTEX STANDARD 

    VHF Stubby Antenna 150-163 MHz, 3.5 inch

  • Item # 4LPZ3
  • Mfr. Model # ATV-6B
VHF Stubby Antenna 150-163 MHz, 3.5 inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LPZ3
Mfr. Model # ATV-6B
UNSPSC #43221706
Shipping Weight 1.15 lbs
Country of Origin Malaysia *
Item Antenna
Type Portable, Stubby
Length (In.) 3
Width (In.) 5-3/4
Height (In.) 1/2
For Use With 4LPX2,4LPX4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.