Check Availability
  • VERTEX STANDARD 

    UHF Stubby Antenna 450-485 MHz, 3.5 inch

  • Item # 4LPZ2
  • Mfr. Model # ATU-6DS
UHF Stubby Antenna 450-485 MHz,  3.5 inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UHF stubby antenna is the perfect accessory to customize your two way radio, in order to help keep you connected, send and receive progress reports, weather updates, and more.
Show More Close
 

Technical Specifications

Item # 4LPZ2
Mfr. Model # ATU-6DS
UNSPSC #43221706
Shipping Weight 0.035 lbs
Country of Origin Malaysia *
Item Antenna
Type Portable, Stubby
Length (In.) 3
Width (In.) 6
Height (In.) 1/2
For Use With 4LPX3,4LPX5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms