This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • VERTEX STANDARD 

    Two Way Radio Repeater, UHF, 40W

  • Item # 30ZN42
  • Mfr. Model # EVXR70G740
Two Way Radio Repeater, UHF, 40W

See alternate products available online.

Product Details

Vertex mobile 2-way radios feature high-contrast display and loud audio output. They are narrowband compliant. Can be mounted in a vehicle or used as a desktop base station with an optional DC power supply. Feature 2-tone encode and decode, which allows sending/receiving of 2-tone pages, built-in DB-9 connector for accessory and data applications, vehicle mounting bracket, power cord, and palm microphone. Programming included. Meet Mil. Spec. 810 D/E/F. FCC license required.
Show More Close
 

Technical Specifications

Item # 30ZN42
Mfr. Model # EVXR70G740
UNSPSC #43222817
Shipping Weight 36.0 lbs
Country of Origin Malaysia *
Item Two Way Radio Repeater
Band Type UHF
Frequency 450 to 512 MHz
Output Watts 40
Display No
Number of Channels 2
Length 19"
Width 11-3/4"
Height 5-1/4"
License FCC Required
Includes 3 yr. Warranty
For Use With Mfr. No. EVX539G75, EVX5400D025, EXV5400G625, EVX5400G725, EVX5400G645, EVX5400G745
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.