Check Availability
  • VERTEX STANDARD 

    Two Way Radio Repeater, UHF, 40W

  • Item # 30ZN41
  • Mfr. Model # EVXR70G640
Two Way Radio Repeater, UHF, 40W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30ZN41
Mfr. Model # EVXR70G640
UNSPSC #43222817
Shipping Weight 36.0 lbs
Country of Origin Malaysia *
Item Two Way Radio Repeater
Band Type UHF
Frequency 403 to 470 MHz
Output Watts 40
Display No
Number of Channels 2
Length 19"
Width 11-3/4"
Height 5-1/4"
License FCC Required
Includes 3 yr. Warranty
For Use With Mfr. No. EVX539G75, EVX5400D025, EXV5400G625, EVX5400G725, EVX5400G645, EVX5400G745
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close