Check Availability
  • VERTEX STANDARD 

    IP Controller; Connect Up to 30 DMR Sites, No Repeater Requirements, Compact and Discreet, Compatibl

  • Item # 48RE87
  • Mfr. Model # EVX-LINK
IP Controller; Connect Up to 30 DMR Sites, No Repeater Requirements, Compact and Discreet, Compatibl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RE87
Mfr. Model # EVX-LINK
UNSPSC #43191510
Shipping Weight 2.0 lbs
Country of Origin Japan *
Item IP Controller
Number of Channels 1
Network Interface 10/100/1000 mbps
Features Connect Up to 30 DMR Sites, No Repeater Requirements, Compact and Discreet, Compatible with All Frequency Bands, Versatile Coverage
Includes EVX Link/EXV Mobile Interface Cable, Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.