Check Availability
  • VERTEX STANDARD 

    Antenna,Portable,6 In. W

  • Item # 4LPZ5
  • Mfr. Model # ATV-8B
Antenna,Portable,6 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LPZ5
Mfr. Model # ATV-8B
UNSPSC #43221706
Shipping Weight 0.05 lbs
Country of Origin Malaysia *
Item Antenna
Type Portable, Whip
Length (In.) 1/2
Width (In.) 6
Height (In.) 1/2
For Use With 4LPX2,4LPX4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close