Check Availability
  • VERSATRAK 

    Wireless Temperature Sensor, 5" H, 1/8" W

  • Item # 54DW50
  • Mfr. Model # 10302-NT
Wireless Temperature Sensor, 5" H, 1/8" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DW50
Mfr. Model # 10302-NT
UNSPSC #41114408
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wireless Temperature Sensor
Temp. Range (F) -30 Degrees to 180 Degrees
Temp. Range (C) -35 Degrees to 82 Degrees
Relative Humidity Range Up to 90%
Features Temperature Sensor
Height 5"
Width 1/8"
For Use With All Temp Transmitters
Manufacturers Warranty Length 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.