Check Availability
  • VERSATRAK 

    Versa Base Serial Power, 2" 6-1/2" H

  • Item # 54DW74
  • Mfr. Model # 10229
Versa Base Serial Power, 2" 6-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DW74
Mfr. Model # 10229
UNSPSC #41114408
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Versa Base Serial Power
Communication Method 900 MHz RF
Temp. Range (F) -30 Degrees to 180 Degrees
Temp. Range (C) -35 Degrees to 82 Degrees
Relative Humidity Range 0% to 90%
Power Source 12VDC
Features Receives Data
Height 6-1/2"
Width 3-1/2"
Depth 2"
System Requirements Internet Connection
Includes All Mounting Hardware
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.