Check Availability
  • VERSATRAK 

    Transmitter Bracket, 1" H, 2-55/64" W

  • Item # 54DW42
  • Mfr. Model # 10188
Transmitter Bracket, 1" H, 2-55/64" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DW42
Mfr. Model # 10188
UNSPSC #41114408
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Transmitter Bracket
Temp. Range (F) -30 Degrees to 180 Degrees
Temp. Range (C) -35 Degrees to 82 Degrees
Relative Humidity Range Up to 90%
Height 1"
Width 2-55/64"
For Use With WiFi Transmitters
Includes Mounting Tape
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.