Check Availability
  • VERSATRAK 

    Glycol Probe, Traceable, 5" H, 1" W

  • Item # 54DW68
  • Mfr. Model # 10303
Glycol Probe, Traceable, 5" H, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DW68
Mfr. Model # 10303
UNSPSC #41111905
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Glycol Probe, Traceable
Temp. Range (F) -30 Degrees to 180 Degrees
Temp. Range (C) -35 Degrees to 82 Degrees
Relative Humidity Range Up to 90%
Calibration Certificate NIST
Features Traceable Temperature Sensor
Height 5"
Width 1"
For Use With All Temperature Transmitters
Manufacturers Warranty Length 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.