Check Availability
Dishwasher Sensor Kit, 3" H, 1/8" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DW78
Mfr. Model # 10307
UNSPSC #41114408
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Dishwasher Sensor Kit
Temp. Range (F) -30 Degrees to 180 Degrees
Temp. Range (C) -35 Degrees to 82 Degrees
Features For Commercial Dish Machines
Height 3"
Width 1/8"
For Use With Traceable
Includes All Mounting Hardware
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.