Check Availability
Digital Dual External, 4" H, 1-45/64" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DX14
Mfr. Model # 10406
UNSPSC #41114408
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Digital Dual External
Communication Method 900 MHz RF
Temp. Range (F) -30 Degrees to 180 Degrees
Temp. Range (C) -35 Degrees to 82 Degrees
Relative Humidity Range 0% to 90%
Power Source 2/3A Lithium Battery
Battery Life 3 yr.
Features Transmits Temperatures
Height 4"
Width 1-45/64"
Depth 1"
Wireless Range 1000 ft. Line of Sight
System Requirements 900 MHz
Includes All Mounting Hardware
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.